- 8 Station Aluminum Junction Manifold
- Ports Out Two Opposite Sides
- SAE-20 Side Ports
| Port Location | Two Opposite Sides |
| Side Ports | SAE-20 |
| No. of Stations | 8 |
| Port Type | SAE |
| Material | Aluminum |
| Weight | 34.9 LB |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-20 |
| No. of Stations | 8 |
| Port Type | SAE |
| Material | Aluminum |
| Weight | 34.9 LB |