- 3 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-8 Side Ports
| Side Ports | SAE-8 |
| No. of Stations | 3 |
| Port Type | SAE |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| Weight | 2.9 LB |
| Side Ports | SAE-8 |
| No. of Stations | 3 |
| Port Type | SAE |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| Weight | 2.9 LB |