- 4 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- 3/8" NPTF Side Ports
| Port Type | NPTF |
| No. of Stations | 4 |
| Material | Aluminum |
| Side Ports | 3/8 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |
| Port Type | NPTF |
| No. of Stations | 4 |
| Material | Aluminum |
| Side Ports | 3/8 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |