- 4 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-6 Side Ports
| Port Type | SAE |
| Side Ports | SAE-6 |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| No. of Stations | 4 |
| Weight | 2.65 LB |
| Port Type | SAE |
| Side Ports | SAE-6 |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| No. of Stations | 4 |
| Weight | 2.65 LB |