- 4 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-16 Side Ports
| Material | Aluminum |
| Port Type | SAE |
| Port Location | Three Adjacent Sides |
| No. of Stations | 4 |
| Side Ports | SAE-16 |
| Weight | 11.95 LB |
| Material | Aluminum |
| Port Type | SAE |
| Port Location | Three Adjacent Sides |
| No. of Stations | 4 |
| Side Ports | SAE-16 |
| Weight | 11.95 LB |