- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- 1/2" NPTF Side Ports
| Port Type | NPTF |
| Port Location | Three Adjacent Sides |
| No. of Stations | 6 |
| Side Ports | 1/2 |
| Material | Aluminum |
| Weight | 5.4 LB |
| Port Type | NPTF |
| Port Location | Three Adjacent Sides |
| No. of Stations | 6 |
| Side Ports | 1/2 |
| Material | Aluminum |
| Weight | 5.4 LB |