- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-16 Side Ports
| Port Location | Three Adjacent Sides |
| Port Type | SAE |
| Side Ports | SAE-16 |
| Material | Aluminum |
| No. of Stations | 6 |
| Weight | 17.8 LB |
| Port Location | Three Adjacent Sides |
| Port Type | SAE |
| Side Ports | SAE-16 |
| Material | Aluminum |
| No. of Stations | 6 |
| Weight | 17.8 LB |