- 6 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- 1 1/4" NPTF Side Ports
| Side Ports | 1 1/4 |
| Port Type | NPTF |
| Material | Aluminum |
| No. of Stations | 6 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |
| Side Ports | 1 1/4 |
| Port Type | NPTF |
| Material | Aluminum |
| No. of Stations | 6 |
| Port Location | Three Adjacent Sides |
| Weight | 2.0 LB |