- 8 Station Aluminum Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-20 Side Ports
| No. of Stations | 8 |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| Port Type | SAE |
| Side Ports | SAE-20 |
| Weight | 2.0 LB |
| No. of Stations | 8 |
| Material | Aluminum |
| Port Location | Three Adjacent Sides |
| Port Type | SAE |
| Side Ports | SAE-20 |
| Weight | 2.0 LB |