- Ductile Iron Cover Plate
- Size D03
- Parallel Circuit
- w/Gauge Port
- Inch Bolt Kit Included
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Bolt Kit | Inch Bolt Kit |
| NFPA Size | D03 |
| Material | Ductile Iron |
| Weight | 0.65 LB |
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Bolt Kit | Inch Bolt Kit |
| NFPA Size | D03 |
| Material | Ductile Iron |
| Weight | 0.65 LB |