- Ductile Iron Cover Plate
- Size D03
- Series Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Circuit | Series Circuit |
| Material | Ductile Iron |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.6 LB |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Circuit | Series Circuit |
| Material | Ductile Iron |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.6 LB |