- Ductile Iron Valve Adapter
- D03 Valve to D07 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
| Manifold Pattern | D07 |
| Material | Ductile Iron |
| Valve Pattern | D03 |
| Bolt Kit | Inch Bolt Kit |
| Port Orientation | A to A, B to B |
| Weight | 5.75 LB |
| Manifold Pattern | D07 |
| Material | Ductile Iron |
| Valve Pattern | D03 |
| Bolt Kit | Inch Bolt Kit |
| Port Orientation | A to A, B to B |
| Weight | 5.75 LB |