- Ductile Iron Valve Adapter
- D03 Valve to D08 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
| Port Orientation | A to A, B to B |
| Manifold Pattern | D08 |
| Valve Pattern | D03 |
| Material | Ductile Iron |
| Bolt Kit | Metric Bolt Kit |
| Weight | 9.85 LB |
| Port Orientation | A to A, B to B |
| Manifold Pattern | D08 |
| Valve Pattern | D03 |
| Material | Ductile Iron |
| Bolt Kit | Metric Bolt Kit |
| Weight | 9.85 LB |