Product details
- Ductile Iron Valve Adapter
- D03 Valve to Denison D1D04-3 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Valve Pattern | D03 |
Bolt Kit | Inch Bolt Kit |
Material | Ductile Iron |
Manifold Pattern | Denison D1D04-3 |
Port Orientation | A to A, B to B |
Weight | 0.0 LB |