- Ductile Iron Valve Adapter
- D03 Valve to Republic R-8143 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
| Material | Ductile Iron |
| Port Orientation | A to A, B to B |
| Bolt Kit | Inch Bolt Kit |
| Valve Pattern | D03 |
| Manifold Pattern | Republic R-8143 |
| Weight | 0.0 LB |

