- Ductile Iron Valve Adapter
- D05 Valve to D07 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
| Bolt Kit | Metric Bolt Kit |
| Material | Ductile Iron |
| Valve Pattern | D05 |
| Port Orientation | A to A, B to B |
| Manifold Pattern | D07 |
| Weight | 5.6 LB |
| Bolt Kit | Metric Bolt Kit |
| Material | Ductile Iron |
| Valve Pattern | D05 |
| Port Orientation | A to A, B to B |
| Manifold Pattern | D07 |
| Weight | 5.6 LB |