- Ductile Iron Cover Plate
- Size D05H
- Parallel Circuit
- w/Gauge Port
- Metric Bolt Kit Included
| Gauge Port | w/Gauge Port |
| Circuit | Parallel Circuit |
| Material | Ductile Iron |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D05H |
| Weight | 1.5 LB |
| Gauge Port | w/Gauge Port |
| Circuit | Parallel Circuit |
| Material | Ductile Iron |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D05H |
| Weight | 1.5 LB |