- Ductile Iron Cover Plate
- Size D07
- Parallel Circuit
- w/Gauge Port
- Inch Bolt Kit Included
| Bolt Kit | Inch Bolt Kit |
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Material | Ductile Iron |
| NFPA Size | D07 |
| Weight | 4.55 LB |
| Bolt Kit | Inch Bolt Kit |
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Material | Ductile Iron |
| NFPA Size | D07 |
| Weight | 4.55 LB |