- Ductile Iron Cover Plate
- Size D07
- Parallel Circuit
- w/Gauge Port
- Metric Bolt Kit Included
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D07 |
| Material | Ductile Iron |
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Weight | 5.0 LB |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D07 |
| Material | Ductile Iron |
| Circuit | Parallel Circuit |
| Gauge Port | w/Gauge Port |
| Weight | 5.0 LB |