- Ductile Iron Cover Plate
- Size D07
- Series Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
| Material | Ductile Iron |
| Bolt Kit | Inch Bolt Kit |
| Circuit | Series Circuit |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D07 |
| Weight | 5.0 LB |
| Material | Ductile Iron |
| Bolt Kit | Inch Bolt Kit |
| Circuit | Series Circuit |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D07 |
| Weight | 5.0 LB |