- 5 Station Ductile Iron D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
| Width | 4 in |
| Pilot Port Size | No Pilot Ports |
| Ports P & T Spacing | 2 1/8 in |
| No. of Stations | 5 |
| Port T | SAE-16 |
| Relief Cavity | Common Cavity C-10-2 |
| Ports A & B Spacing | 4 in |
| Material | Ductile Iron |
| Port P | SAE-12 |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| NFPA Size | D07 |
| Port B | SAE-12 |
| Port Type | SAE |
| Tank Isolation | Tank Isolation Between Stations 2 & 3 |
| Circuit | Parallel Circuit |
| Length | 20 in |
| Height | 5 in |
| Pressure Isolation | Pressure Isolation Between Stations 2 & 3 |
| Port A | SAE-12 |
| Relief Cavity Location With Isolation | Relief Cavities on Each Side of Isolation |
| Weight | 114.0 LB |

