- Ductile Iron Cover Plate
- Size D08
- Parallel Circuit
- w/Gauge Port
- Inch Bolt Kit Included
| Gauge Port | w/Gauge Port |
| NFPA Size | D08 |
| Circuit | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| Material | Ductile Iron |
| Weight | 7.1 LB |
| Gauge Port | w/Gauge Port |
| NFPA Size | D08 |
| Circuit | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| Material | Ductile Iron |
| Weight | 7.1 LB |