- Ductile Iron Subplate
- NFPA Size D08
- M42 x 2.0 Port Size
- Back Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
| Circuit | N/A |
| Relief Cavity | w/o Relief Cavity |
| Interface | D08 |
| Material | Ductile Iron |
| Port Size | M42 x 2 |
| Port Location | Back Port |
| Weight | 3.0 LB |

