- Ductile Iron Subplate
- NFPA Size D08
- SAE-16 Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
| Circuit | Main Relief P to T |
| Interface | D08 |
| Port Type | SAE |
| Material | Ductile Iron |
| Relief Cavity | Modular Cavity C-10-2 |
| Port Location | Dual Ported |
| Port Size | SAE-16 |
| Weight | 22.0 LB |

