- 2 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- 1 1/2" NPTF End Ports
- 1 1/4" NPTF Side Ports
| Side Ports | 1 1/4 |
| End Ports | 1 1/2 |
| Material | Ductile Iron |
| Port Type | NPTF |
| Port Location | One Side Only |
| No. of Stations | 2 |
| Weight | 2.0 LB |
| Side Ports | 1 1/4 |
| End Ports | 1 1/2 |
| Material | Ductile Iron |
| Port Type | NPTF |
| Port Location | One Side Only |
| No. of Stations | 2 |
| Weight | 2.0 LB |