Product details
- 3 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-6 End Ports
- SAE-4 Side Ports
Specifications
Side Ports | SAE-4 |
Material | Ductile Iron |
No. of Stations | 3 |
End Ports | SAE-6 |
Port Type | SAE |
Port Location | One Side Only |
Weight | 2.0 LB |