- 3 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-20 End Ports
- SAE-16 Side Ports
| Side Ports | SAE-16 |
| Port Type | SAE |
| Port Location | One Side Only |
| No. of Stations | 3 |
| Material | Ductile Iron |
| End Ports | SAE-20 |
| Weight | 21.0 LB |
| Side Ports | SAE-16 |
| Port Type | SAE |
| Port Location | One Side Only |
| No. of Stations | 3 |
| Material | Ductile Iron |
| End Ports | SAE-20 |
| Weight | 21.0 LB |