- 3 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-24 End Ports
- SAE-20 Side Ports
| End Ports | SAE-24 |
| No. of Stations | 3 |
| Port Location | One Side Only |
| Material | Ductile Iron |
| Side Ports | SAE-20 |
| Port Type | SAE |
| Weight | 30.7 LB |
| End Ports | SAE-24 |
| No. of Stations | 3 |
| Port Location | One Side Only |
| Material | Ductile Iron |
| Side Ports | SAE-20 |
| Port Type | SAE |
| Weight | 30.7 LB |