Skip to content Skip to navigation menu
Daman ProductsDH0000412S

DH0000412S

Header Manifold
Item #100174383
  • 4 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-16 End Ports
  • SAE-12 Side Ports
Daman ProductsDH0000412S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-16 End Ports
  • SAE-12 Side Ports
Side Ports SAE-12
Port Type SAE
End Ports SAE-16
Port Location One Side Only
Material Ductile Iron
No. of Stations 4
Weight 17.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison