- 4 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-20 End Ports
- SAE-16 Side Ports
| Side Ports | SAE-16 |
| Port Location | One Side Only |
| No. of Stations | 4 |
| Material | Ductile Iron |
| Port Type | SAE |
| End Ports | SAE-20 |
| Weight | 27.1 LB |
| Side Ports | SAE-16 |
| Port Location | One Side Only |
| No. of Stations | 4 |
| Material | Ductile Iron |
| Port Type | SAE |
| End Ports | SAE-20 |
| Weight | 27.1 LB |