- 6 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- 1/4" NPTF End Ports
- 1/8" NPTF Side Ports
| Side Ports | 1/8 |
| Port Location | One Side Only |
| No. of Stations | 6 |
| Port Type | NPTF |
| End Ports | 1/4 |
| Material | Ductile Iron |
| Weight | 2.0 LB |
| Side Ports | 1/8 |
| Port Location | One Side Only |
| No. of Stations | 6 |
| Port Type | NPTF |
| End Ports | 1/4 |
| Material | Ductile Iron |
| Weight | 2.0 LB |