- 6 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-24 End Ports
- SAE-20 Side Ports
| Port Location | One Side Only |
| Port Type | SAE |
| No. of Stations | 6 |
| End Ports | SAE-24 |
| Side Ports | SAE-20 |
| Material | Ductile Iron |
| Weight | 61.25 LB |
| Port Location | One Side Only |
| Port Type | SAE |
| No. of Stations | 6 |
| End Ports | SAE-24 |
| Side Ports | SAE-20 |
| Material | Ductile Iron |
| Weight | 61.25 LB |