- 8 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-12 End Ports
- SAE-8 Side Ports
| Port Location | One Side Only |
| Material | Ductile Iron |
| Port Type | SAE |
| Side Ports | SAE-8 |
| End Ports | SAE-12 |
| No. of Stations | 8 |
| Weight | 2.0 LB |
| Port Location | One Side Only |
| Material | Ductile Iron |
| Port Type | SAE |
| Side Ports | SAE-8 |
| End Ports | SAE-12 |
| No. of Stations | 8 |
| Weight | 2.0 LB |