- 8 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-16 End Ports
- SAE-12 Side Ports
| No. of Stations | 8 |
| Material | Ductile Iron |
| End Ports | SAE-16 |
| Side Ports | SAE-12 |
| Port Type | SAE |
| Port Location | One Side Only |
| Weight | 35.25 LB |
| No. of Stations | 8 |
| Material | Ductile Iron |
| End Ports | SAE-16 |
| Side Ports | SAE-12 |
| Port Type | SAE |
| Port Location | One Side Only |
| Weight | 35.25 LB |