- 2 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-8 End Ports
- SAE-6 Side Ports
| End Ports | SAE-8 |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-6 |
| No. of Stations | 2 |
| Port Type | SAE |
| Material | Ductile Iron |
| Weight | 3.4 LB |
| End Ports | SAE-8 |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-6 |
| No. of Stations | 2 |
| Port Type | SAE |
| Material | Ductile Iron |
| Weight | 3.4 LB |