- 3 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-16 End Ports
- SAE-12 Side Ports
| Side Ports | SAE-12 |
| End Ports | SAE-16 |
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Material | Ductile Iron |
| No. of Stations | 3 |
| Weight | 13.05 LB |
| Side Ports | SAE-12 |
| End Ports | SAE-16 |
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Material | Ductile Iron |
| No. of Stations | 3 |
| Weight | 13.05 LB |