- 3 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-24 End Ports
- SAE-20 Side Ports
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-20 |
| End Ports | SAE-24 |
| No. of Stations | 3 |
| Material | Ductile Iron |
| Weight | 28.85 LB |
| Port Type | SAE |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-20 |
| End Ports | SAE-24 |
| No. of Stations | 3 |
| Material | Ductile Iron |
| Weight | 28.85 LB |