- 4 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- 1/2" NPTF End Ports
- 3/8" NPTF Side Ports
| Side Ports | 3/8 |
| Port Location | Two Adjacent Sides |
| No. of Stations | 4 |
| Port Type | NPTF |
| Material | Ductile Iron |
| End Ports | 1/2 |
| Weight | 2.0 LB |
| Side Ports | 3/8 |
| Port Location | Two Adjacent Sides |
| No. of Stations | 4 |
| Port Type | NPTF |
| Material | Ductile Iron |
| End Ports | 1/2 |
| Weight | 2.0 LB |