- 4 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-12 End Ports
- SAE-8 Side Ports
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-8 |
| Material | Ductile Iron |
| No. of Stations | 4 |
| End Ports | SAE-12 |
| Port Type | SAE |
| Weight | 2.0 LB |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-8 |
| Material | Ductile Iron |
| No. of Stations | 4 |
| End Ports | SAE-12 |
| Port Type | SAE |
| Weight | 2.0 LB |