- 6 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-20 End Ports
- SAE-16 Side Ports
| Side Ports | SAE-16 |
| End Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 6 |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| Weight | 2.0 LB |
| Side Ports | SAE-16 |
| End Ports | SAE-20 |
| Port Type | SAE |
| No. of Stations | 6 |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| Weight | 2.0 LB |