- 2 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- 3/4" NPTF End Ports
- 1/2" NPTF Side Ports
| No. of Stations | 2 |
| Material | Ductile Iron |
| End Ports | 3/4 |
| Port Type | NPTF |
| Port Location | Two Opposite Sides |
| Side Ports | 1/2 |
| Weight | 2.0 LB |
| No. of Stations | 2 |
| Material | Ductile Iron |
| End Ports | 3/4 |
| Port Type | NPTF |
| Port Location | Two Opposite Sides |
| Side Ports | 1/2 |
| Weight | 2.0 LB |