- 4 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- SAE-16 End Ports
- SAE-12 Side Ports
| Material | Ductile Iron |
| End Ports | SAE-16 |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-12 |
| Port Type | SAE |
| No. of Stations | 4 |
| Weight | 2.0 LB |
| Material | Ductile Iron |
| End Ports | SAE-16 |
| Port Location | Two Opposite Sides |
| Side Ports | SAE-12 |
| Port Type | SAE |
| No. of Stations | 4 |
| Weight | 2.0 LB |