- 4 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- 1 1/4" NPTF End Ports
- 1" NPTF Side Ports
| Port Location | Two Opposite Sides |
| Side Ports | 1 |
| Material | Ductile Iron |
| Port Type | NPTF |
| End Ports | 1 1/4 |
| No. of Stations | 4 |
| Weight | 27.5 LB |
| Port Location | Two Opposite Sides |
| Side Ports | 1 |
| Material | Ductile Iron |
| Port Type | NPTF |
| End Ports | 1 1/4 |
| No. of Stations | 4 |
| Weight | 27.5 LB |