- 4 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- SAE-24 End Ports
- SAE-20 Side Ports
| Port Location | Two Opposite Sides |
| Port Type | SAE |
| End Ports | SAE-24 |
| Side Ports | SAE-20 |
| Material | Ductile Iron |
| No. of Stations | 4 |
| Weight | 2.0 LB |
| Port Location | Two Opposite Sides |
| Port Type | SAE |
| End Ports | SAE-24 |
| Side Ports | SAE-20 |
| Material | Ductile Iron |
| No. of Stations | 4 |
| Weight | 2.0 LB |