- 4 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- SAE-32 End Ports
- SAE-24 Side Ports
| Port Location | Two Opposite Sides |
| No. of Stations | 4 |
| Port Type | SAE |
| Side Ports | SAE-24 |
| End Ports | SAE-32 |
| Material | Ductile Iron |
| Weight | 81.1 LB |
| Port Location | Two Opposite Sides |
| No. of Stations | 4 |
| Port Type | SAE |
| Side Ports | SAE-24 |
| End Ports | SAE-32 |
| Material | Ductile Iron |
| Weight | 81.1 LB |