- 3 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- 1/4" NPTF Side Ports
| Side Ports | 1/4 |
| Port Type | NPTF |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| No. of Stations | 3 |
| Weight | 4.35 LB |
| Side Ports | 1/4 |
| Port Type | NPTF |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| No. of Stations | 3 |
| Weight | 4.35 LB |