- 3 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-24 Side Ports
| No. of Stations | 3 |
| Side Ports | SAE-24 |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| Port Type | SAE |
| Weight | 2.0 LB |
| No. of Stations | 3 |
| Side Ports | SAE-24 |
| Material | Ductile Iron |
| Port Location | Two Adjacent Sides |
| Port Type | SAE |
| Weight | 2.0 LB |