- 4 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-6 Side Ports
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-6 |
| No. of Stations | 4 |
| Material | Ductile Iron |
| Port Type | SAE |
| Weight | 2.0 LB |
| Port Location | Two Adjacent Sides |
| Side Ports | SAE-6 |
| No. of Stations | 4 |
| Material | Ductile Iron |
| Port Type | SAE |
| Weight | 2.0 LB |