- 2 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- 1 1/2" NPTF Side Ports
| No. of Stations | 2 |
| Material | Ductile Iron |
| Port Location | Two Opposite Sides |
| Port Type | NPTF |
| Side Ports | 1 1/2 |
| Weight | 36.7 LB |
| No. of Stations | 2 |
| Material | Ductile Iron |
| Port Location | Two Opposite Sides |
| Port Type | NPTF |
| Side Ports | 1 1/2 |
| Weight | 36.7 LB |