- 6 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- 3/8" NPTF Side Ports
| Side Ports | 3/8 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Port Type | NPTF |
| Material | Ductile Iron |
| Weight | 2.0 LB |
| Side Ports | 3/8 |
| Port Location | Two Opposite Sides |
| No. of Stations | 6 |
| Port Type | NPTF |
| Material | Ductile Iron |
| Weight | 2.0 LB |